The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GEB136.1U
Siemens Building Technologies Dampers, OpenAir GEB Series
MFG Item Number
GEB136.1U
Product Description
3PT, NSR, 24V, 132LBIN/S
Specifications
Specifications
Control Signal
Floating
Nominal Timing
125 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 1
IP Rating
IP54
Temperature Range
-25-130 °F
Internal Aux Switches
2
Manual Operation
Manual Override
Availability
Order by 5:00 PM ET and your package will ship the same day.
GEB161.1U
Siemens Building Technologies Dampers, OpenAir GEB Series
MFG Item Number
GEB161.1U
Product Description
MOD NSR, 24V, 132LBIN
Specifications
Specifications
Control Signal
Modulating 0-10 VDC
Nominal Timing
125 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation
By Switch
NEMA Rating
NEMA 1
IP Rating
IP54
Temperature Range
-25-130 °F
Manual Operation
Manual Override
Availability
Order by 5:00 PM ET and your package will ship the same day.
GEB131.1P
Siemens Building Technologies Dampers, OpenAir GEB Series
MFG Item Number
GEB131.1P
Product Description
3PT NSR, 24V, 132LBIN, PLM
Specifications
Specifications
Control Signal
Floating
Nominal Timing
125 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 1
IP Rating
IP54
Temperature Range
-25-130 °F
Manual Operation
Manual Override
Availability
Order by 5:00 PM ET and your package will ship the same day.
GEB131.1U
Siemens Building Technologies Dampers, OpenAir GEB Series
MFG Item Number
GEB131.1U
Product Description
3PT NSR, 24V, 132LBIN, PLM
Specifications
Specifications
Control Signal
Floating
Nominal Timing
125 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 1
IP Rating
IP54
Temperature Range
-25-130 °F
Manual Operation
Manual Override
Availability
Order by 5:00 PM ET and your package will ship the same day.
GEB132.1U
Siemens Building Technologies Dampers, OpenAir GEB Series
MFG Item Number
GEB132.1U
Product Description
3PT, NSR, 24V, 132LBIN/F
Specifications
Specifications
Control Signal
Floating
Nominal Timing
125 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 1
IP Rating
IP54
Temperature Range
-25-130 °F
Manual Operation
Manual Override
Availability
Order by 5:00 PM ET and your package will ship the same day.
GEB161.1P
Siemens Building Technologies Dampers, OpenAir GEB Series
MFG Item Number
GEB161.1P
Product Description
MOD NSR, 24V, 132LBIN, PLM
Specifications
Specifications
Control Signal
Modulating 0-10 VDC
Nominal Timing
125 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation
By Switch
NEMA Rating
NEMA 1
IP Rating
IP54
Temperature Range
-25-130 °F
Manual Operation
Manual Override
Availability
Order by 5:00 PM ET and your package will ship the same day.
GEB164.1U
Siemens Building Technologies Dampers, OpenAir GEB Series
MFG Item Number
GEB164.1U
Product Description
MOD, NSR, 24V, 132LBIN/S/ADJ
Specifications
Specifications
Control Signal
Modulating 0-10 VDC
Nominal Timing
125 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation
By Switch
IP Rating
IP54
Temperature Range
-25-130 °F
Internal Aux Switches
2
Manual Operation
Manual Override
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Dampers
Manufacturer
Siemens Building Technologies
Product Series
OpenAir GEB
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved